Emergency SHUTOFF SWITCH FOR POOL, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1145-NA_14x10

  • Mfr # U7-1145-NA_14x10

  • Zoro # G5220323


product price:  $8.19
/ea

Key Features

Legend
EMERGENCY SHUTOFF SWITCH FOR POOL
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1145-NA_14x10
Zoro #
G5220323
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUTOFF SWITCH FOR POOL
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
Printed Language
English
Symbol
None
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
LEED Accreditation
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shutoff Switch For Pool
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Material Properties
Rigid
Sign Header
No Header
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff Switch For Pool, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.