Zoro Homepage

Emergency Shutoff Switch For Pool, 5 in x 7 in, Reflective Sheeting, U7-1145-RD_7X5

  • Mfr # U7-1145-RD_7X5

  • Zoro # G2736301


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Emergency Shutoff Switch For Pool
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1145-RD_7X5
Zoro #
G2736301
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Shutoff Switch For Pool
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Red
Material
Vinyl
Background Color
White
Sign Background Color
White
Language
English
Header
No Header
OSHA Compliant
Yes
Subject Matter
Facility
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Red on White
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Emergency Shutoff Switch For Pool
Sign Legend Style
Text
Material Properties
Flexible
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Style
Permanent
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff Switch For Pool, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.