Emergency SHUTOFF SWITCH FOR POOL, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1145-NA_10x7

  • Mfr # U7-1145-NA_10x7

  • Zoro # G5224383


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
EMERGENCY SHUTOFF SWITCH FOR POOL
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1145-NA_10x7
Zoro #
G5224383
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUTOFF SWITCH FOR POOL
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
LEED Accreditation
Header
No Header
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Printed Language
English
Symbol
None
OSHA Compliant
No
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Maximum Service Temperature
140 Degrees F
Sign Format
Other Format
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend
Emergency Shutoff Switch For Pool
Metal Detectable
No
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff Switch For Pool, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.