Emergency SHUTOFF SWITCH FOR SPA, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1146-NA_14x10

  • Mfr # U7-1146-NA_14x10

  • Zoro # G5250563


product price:  $8.85
/ea

Key Features

Legend
EMERGENCY SHUTOFF SWITCH FOR SPA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1146-NA_14x10
Zoro #
G5250563
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUTOFF SWITCH FOR SPA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
Symbol
None
Printed Language
English
Sign Background Color
White
Standards
LEED Accreditation
Legend Color
Red
Sign Legend Text Color
Red
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Graffiti Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Chemical Resistant
No
Write on Surface
No
Material Properties
Rigid
Sign Legend
Emergency Shutoff Switch For Spa
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shutoff Switch For Spa, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.