Emergency Shutoff Switch For Spa, 7 in x 10 in, Reflective Sheeting, U7-1146-RD_10X7

  • Mfr # U7-1146-RD_10X7

  • Zoro # G2736295


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Emergency Shutoff Switch For Spa
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1146-RD_10X7
Zoro #
G2736295
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Shutoff Switch For Spa
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Language
English
Material
Vinyl
Subject Matter
Facility
Legend Style
Text
Background Color
White
Legend Color
Red
OSHA Compliant
Yes
Legend/Background Color
Red on White
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header
No Header
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Legend Background Color
White
Sign Legend
Emergency Shutoff Switch For Spa
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff Switch For Spa, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.