Emergency SHUTOFF SWITCH FOR SPA, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1146-NA_10x7

  • Mfr # U7-1146-NA_10x7

  • Zoro # G5251701


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
EMERGENCY SHUTOFF SWITCH FOR SPA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1146-NA_10x7
Zoro #
G5251701
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUTOFF SWITCH FOR SPA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
LEED Accreditation
Symbol
None
OSHA Compliant
No
Header
No Header
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Printed Language
English
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Emergency Shutoff Switch For Spa
Mirror Print
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header
No Header
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff Switch For Spa, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.