Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Emergency Exit Do Not Block, 14" W x 10" H, Rectangle, Recycled Aluminum

  • Mfr # U7-1079-RA_14X10

  • Zoro # G9648055


product price: $14.89
/ea

Key Features

Header
No Header
Legend
Emergency Exit Do Not Block
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1079-RA_14X10
Zoro #
G9648055
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red/White
Sign Legend Color
Black, White
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black, White
Sign Header
Emergency Exit
Metal Detectable
Yes
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Red
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Block
State Specific Sign
No
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.