Emergency Spill Response Equipment, 10 in x 14 in, Reflective Sheeting, U7-1148-RD_14X10

  • Mfr # U7-1148-RD_14X10

  • Zoro # G2736259


product price:  $6.49
/ea

Key Features

Legend
Emergency Spill Response Equipment
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1148-RD_14X10
Zoro #
G2736259
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Spill Response Equipment
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
Green, White
Legend Color
Green, White
ANSI Compliant
Yes
Legend/Background Color
Green on White
OSHA Compliant
Yes
Language
English
Legend Style
Text
Header
No Header
Subject Matter
Spill Control
Sign Background Color
Green, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Printed Language
English
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Spill Response Equipment
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Background Color
Green
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header
Emergency
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Mounting Location
Wall
Corrosion Resistant
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.