Emergency Spill Response Equipment, 5 in x 7 in, Reflective Sheeting, U7-1148-RD_7X5

  • Mfr # U7-1148-RD_7X5

  • Zoro # G1813948


product price: $3.59
/ea

Key Features

Legend
Emergency Spill Response Equipment
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1148-RD_7X5
Zoro #
G1813948
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Spill Response Equipment
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Material
Vinyl
OSHA Compliant
Yes
Background Color
Green, White
Legend/Background Color
Green on White
Legend Color
Green, White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Subject Matter
Spill Control
Sign Background Color
Green, White
Printed Language
English
Header
No Header
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Background Color
Green
ANSI 969 Compliant
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend
Spill Response Equipment
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header
Emergency
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.