Emergency STOP, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1154-NA_10x7

  • Mfr # U7-1154-NA_10x7

  • Zoro # G5293948


product price:  $6.69
/ea

Key Features

Legend
EMERGENCY STOP
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1154-NA_10x7
Zoro #
G5293948
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Sign
Legend
EMERGENCY STOP
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Printed Language
English
Sign Background Color
White
Header
No Header
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Standards
LEED Accreditation
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Emergency Stop
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
No Header
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.