Emergency STOP BUTTON, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1155-NA_14x10

  • Mfr # U7-1155-NA_14x10

  • Zoro # G5280760


product price: $8.79
/ea

Key Features

Legend
EMERGENCY STOP BUTTON
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1155-NA_14x10
Zoro #
G5280760
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Sign
Legend
EMERGENCY STOP BUTTON
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
LEED Accreditation
Sign Background Color
Red
Header
No Header
Printed Language
English
Symbol
None
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
White
Sign Legend Text Color
White
Mirror Print
No
Sign Header
No Header
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Material Properties
Rigid
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend
Emergency Stop Button
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Product Type
Emergency Sign

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.