Emergency Stop Button, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1155-RA_14X10

  • Mfr # U7-1155-RA_14X10

  • Zoro # G9647775


product price: $14.89
/ea

Key Features

Legend
Emergency Stop Button
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1155-RA_14X10
Zoro #
G9647775
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Stop Button
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Printed Language
English
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
White
Legend/Background Color
Red on White
Legend Style
Text
Language
English
Subject Matter
Machine Guarding
Background Color
Red
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Sign Header
No Header
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Emergency Stop Button
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Material Properties
Rigid
Abrasion Resistant
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.