Emergency STOP BUTTON, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1155-NA_10x7

  • Mfr # U7-1155-NA_10x7

  • Zoro # G5230360


product price: $7.39
/ea

Key Features

Legend
EMERGENCY STOP BUTTON
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1155-NA_10x7
Zoro #
G5230360
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY STOP BUTTON
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Header
No Header
Legend Style
Text
Sign Background Color
Red
OSHA Compliant
No
Printed Language
English
Standards
LEED Accreditation
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Emergency Stop Button
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Red
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header
No Header
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.