Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Button, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1155-RA_10X7

  • Mfr # U7-1155-RA_10X7

  • Zoro # G9784686


product price: $14.49
/ea

Key Features

Legend
Emergency Stop Button
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1155-RA_10X7
Zoro #
G9784686
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Stop Button
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Language
English
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
Sign Background Color
Red
ANSI Compliant
Yes
Background Color
Red
Legend/Background Color
Red on White
Material
Aluminum
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Machine Guarding
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Red
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Legend Style
Text
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend
Emergency Stop Button
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.