Zoro Homepage

Emergency Stop Button, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U7-1155-RD_10X7

  • Mfr # U7-1155-RD_10X7

  • Zoro # G2098391


product price: $3.95
/ea

Key Features

Legend
Emergency Stop Button
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1155-RD_10X7
Zoro #
G2098391
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Stop Button
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Machine Guarding
Printed Language
English
Header
No Header
Material
Vinyl
Legend/Background Color
Red on White
Language
English
Legend Style
Text
Background Color
Red
Sign Background Color
Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Header
No Header
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
Emergency Stop Button
Sign Legend Background Color
Red
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Button, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.