Emergency USE ONLY, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1156-NA_14x10
Mfr # U7-1156-NA_14x10
Zoro # G5215277
product price:Â $9.25
/eaKey Features
Legend
EMERGENCY USE ONLY
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U7-1156-NA_14x10
Zoro #
G5215277
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.