Emergency Use Only, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1156-RA_14X10

  • Mfr # U7-1156-RA_14X10

  • Zoro # G9647766


product price:  $12.19
/ea

Key Features

Legend
Emergency Use Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1156-RA_14X10
Zoro #
G9647766
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Use Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
Yes
Legend/Background Color
Red on White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header
No Header
Background Color
White
Legend Color
Red
Material
Aluminum
OSHA Compliant
Yes
Subject Matter
Fire & Emergency
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Standards
OSHA 1910.145
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend
Emergency Use Only
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.