Zoro Homepage

Emergency Use Only, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U7-1156-RD_7X5

  • Mfr # U7-1156-RD_7X5

  • Zoro # G1813911


product price: $3.39
/ea

Key Features

Legend
Emergency Use Only
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1156-RD_7X5
Zoro #
G1813911
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Use Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Fire & Emergency
Legend Color
Red
Sign Background Color
White
Material
Vinyl
Background Color
White
Header
No Header
Legend/Background Color
Red on White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend Background Color
White
Mirror Print
No
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Emergency Use Only
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Anti-Slip Surface
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.