Shop LYLE

Employee Parking Sign, 18" x 12, RP-022-RW-12HA

  • Mfr # RP-022-RW-12HA
  • Zoro # G3094016

product price: 
$
27.49
/ea

Key Features

Header
No Header
Legend
Employee Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-022-RW-12HA
Zoro #
G3094016
UPC #
849362015082
Country of Origin
United States
Item
Employee Parking Sign
Header
No Header
Legend
Employee Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Red
Subject Matter
Parking
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red/white
Material
Aluminum
Background Color
White
Sign Legend Color
Red
Legend Style
Text
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Employee Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Employee, Faculty & Staff Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.