Shop LYLE

Employees, Report All Accidents and Injuries to Your Foreman., 14 x 10, Aluminum, U5-1572-NA_10x14

  • Mfr # U5-1572-NA_10x14

  • Zoro # G5782581


product price:  $7.99
/ea

Key Features

Legend
Notice to Employees Report All Accidents and Injuries to Your Foreman At Once
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1572-NA_10x14
Zoro #
G5782581
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice to Employees Report All Accidents and Injuries to Your Foreman At Once
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Printed Language
English
Header
No Header
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Legend Color
Green
Standards
OSHA 1910.145
Sign Legend Text Color
Green
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend
Report All Accidents And Injuries To Your Foreman At Once
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Text
Sign Format
Other Format
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Accidents And Injuries To Your Foreman At Once, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.