No Header, Emergency Exit Only Alarm Will Sound, 10" W x 7" H, Rectangle, Vinyl

  • Mfr # U7-1085-RD_10X7

  • Zoro # G1814051


product price:  $7.79
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1085-RD_10X7
Zoro #
G1814051
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Alarm Will Sound
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Double-Sided
No
Sign Legend Color
Red
Language
English
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Legend/Background Color
Red/White
Material
Vinyl
Standards
OSHA 1910.145
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Abrasion Resistant
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
Sign Legend
Emergency Exit Only Alarm Will Sound
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only Alarm Will Sound, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.