Engines Must Be Turned Off During Loading and Unloading, 10 in x 14 in, Aluminum, U5-1198-NA_14x10

  • Mfr # U5-1198-NA_14x10

  • Zoro # G5890022


product price:  $8.99
/ea

Key Features

Legend
Notice Engines Must Be Turned Off During Loading and Unloading
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1198-NA_14x10
Zoro #
G5890022
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Engines Must Be Turned Off During Loading and Unloading
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Header
Notice
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Engines Must Be Turned Off During Loading And Unloading
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header
Notice
Abrasion Resistant
No
Material Properties
Rigid
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Engines Must Be Turned Off During Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.