Engines Must Be Turned Off During Loading and Unloading, 10 in x 14 in, Aluminum, U5-1198-RA_14X10

  • Mfr # U5-1198-RA_14X10

  • Zoro # G9661793


product price:  $12.09
/ea

Key Features

Legend
Engines Must Be Turned Off During Loading and Unloading
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1198-RA_14X10
Zoro #
G9661793
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Engines Must Be Turned Off During Loading and Unloading
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Printed Language
English
Subject Matter
Loading and Unloading
Legend Style
Text
Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Material
Aluminum
Header
Notice
Background Color
White
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
170 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Legend
Engines Must Be Turned Off During Loading And Unloading
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mirror Print
No
Abrasion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Engines Must Be Turned Off During Loading And Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.