Shop LYLE

Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-64L-18HA

  • Mfr # LR7-64L-18HA

  • Zoro # G4887434


product price:  $34.15
/ea

Key Features

Header
No Header
Legend
Enter
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR7-64L-18HA
Zoro #
G4887434
UPC #
849362013439
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Enter Sign For Parking Lots
Header
No Header
Legend
Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
Black/White
Sign Legend Color
Black
Legend Color
Black
Material
Aluminum
Background Color
White
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Symbol
L-Arrow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Style
Symbol and Text
Subject Matter
Exit , Entrance, and Evacuation
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
15 in
State Specific Sign
No
Average Outdoor Durability
5 to 8 yr.
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Legend
Enter Left Arrow
MUTCD Compliant Sign
No
Sign Legend Style
Symbol, Text
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Material Properties
Roll Up

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.