Shop LYLE

Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1887-EG_18x18

  • Mfr # T1-1887-EG_18x18

  • Zoro # G5189550


product price:  $27.99
/ea

Key Features

Header
No Header
Legend
Enter Fe599 (81153)
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1887-EG_18x18
Zoro #
G5189550
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Enter Sign For Parking Lots
Header
No Header
Legend
Enter Fe599 (81153)
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Symbol
Left Arrow
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol, Text
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Legend
Enter
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.