Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1890-EG_18x18

  • Mfr # T1-1890-EG_18x18
  • Zoro # G5243712
product price: 
$
31.59
/ea

Key Features

Header
No Header
Legend
Enter Here Fe599 (81155)
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1890-EG_18x18
Zoro #
G5243712
UPC #
-
Country of Origin
United States
Item
Enter Sign For Parking Lots
Header
No Header
Legend
Enter Here Fe599 (81155)
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Symbol
None
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Text Color
Black
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Enter Here
Sign Header
No Header
Sign Properties
Rigid
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
Average Outdoor Durability
3 to 5 yr
Material Properties
Roll Up

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Enter Sign For Parking Lots, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews