Shop LYLE

Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1858-DG_18x6

  • Mfr # T1-1858-DG_18x6
  • Zoro # G5264417

product price: 
$
21.19
/ea

Key Features

Header
No Header
Legend
Entrance
Width
18 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1858-DG_18x6
Zoro #
G5264417
UPC #
-
Country of Origin
United States
Item
Enter Sign For Parking Lots
Header
No Header
Legend
Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Symbol
Right Arrow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Symbol and Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
8 to 10 yr
Sign Header
No Header
Sign Properties
Rigid
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
5 in
Sign Mounting Hardware Included
No
Sign Legend
Entrance
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Material Properties
Roll Up

Dimensions

Width
18 in
Height
6 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Enter Sign For Parking Lots, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.