Entrance Parking Sign, 18 in Height, 18 in Width, Aluminum, Square, English

  • Mfr # LR7-64B-18HA

  • Zoro # G4887452


product price:  $48.79
/ea

Key Features

Header
No Header
Legend
Entrance
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR7-64B-18HA
Zoro #
G4887452
UPC #
849362013392
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Entrance Parking Sign
Header
No Header
Legend
Entrance
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
MUTCD Code
R7-431
Legend/Background Color
Black/White
Background Color
White
Legend Style
Text
Subject Matter
Exit , Entrance, and Evacuation
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Sign Legend
Entrance
Mounting Hole Distance Center to Center
15 in
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Mounting Hardware Included
No
MUTCD Sign Description
Entrance
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Entrance Parking Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.