Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1043-NP_14X10
Mfr # U1-1043-NP_14X10
Zoro # G4711458
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Header
Notice
Legend
Not An Entrance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U1-1043-NP_14X10
Zoro #
G4711458
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Entrance, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.