Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1053-NP_14X10

  • Mfr # U6-1053-NP_14X10
  • Zoro # G4707669
product price: 
$
5.69
/ea

Key Features

Header
Warning
Legend
Do Not Block Door
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1053-NP_14X10
Zoro #
G4707669
UPC #
-
Country of Origin
United States
Item
Entrance Sign
Header
Warning
Legend
Do Not Block Door
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
Material Properties
Flexible
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Do Not Block Door
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Write on Surface
No
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.