Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U6-1186-NP_14X10

  • Zoro # G4708131


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Sign Material
Plastic
Legend
Not A Fire Exit
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1186-NP_14X10
Zoro #
G4708131
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
Not A Fire Exit
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Orange
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Header
Warning
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Glow In The Dark
No
Sign Legend Style
Text
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Material Properties
Flexible
Sign Header Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
Not A Fire Exit
Sign Header Style
Text
Product Type
Security Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Not A Fire Exit, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products