Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U1-1021-NP_7X10

  • Zoro # G4705578


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Sign Material
Plastic
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1021-NP_7X10
Zoro #
G4705578
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-58
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Fire, Stairs
Sign Header
No Header
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Product Type
Fire Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.