Shop LYLE

Entrance Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1664-EG_18x12

  • Mfr # T1-1664-EG_18x12
  • Zoro # G5173712

product price: 
$
17.49
/ea

Key Features

Header
Emergency
Legend
Emergency Evacuation Gate Do Not Block
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1664-EG_18x12
Zoro #
G5173712
UPC #
-
Country of Origin
United States
Item
Entrance Sign
Header
Emergency
Legend
Emergency Evacuation Gate Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black, Green
Symbol
None
Legend Style
Text
OSHA Compliant
No
Header Legend Color
White
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Sign Header Background Color
Green
Glow In The Dark
No
Sign Legend
Evacuation Gate Do Not Block
Sign Header Text Color
White
Graffiti Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header
Emergency
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Product Type
Reflective Emergency Exit Emergency Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Gate Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.