Shop LYLE
See all product information
Create Account
Entrance Sign, 12" x 12", Aluminum, 12 in W, 12 in H, Aluminum, Red
- Mfr # ST-025-12HA
- Zoro # G3819627
product price:Â
$
17.79
/ea
Key Features
Header
No Header
Legend
Stop Not An Entrance
Width
12 in
Height
12 in
Sign Shape
Octagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 12 in
- Height
- 12 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Entrance Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Not An Entrance, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.