Entrance Sign, 2 in Height, 9 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU1-2015-ED-PK5_9X2

  • Zoro # G6047391


product price: $5.29
/pk 5, $1.06/ea

Key Features

Header
No Header
Legend
No Entry By Unauthorized Personnel
Width
9 in
Height
2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2015-ED-PK5_9X2
Zoro #
G6047391
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
2 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Entrance Sign
Header
No Header
Legend
No Entry By Unauthorized Personnel
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Standards
OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Red
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Legend
No Entry By Unauthorized Personnel
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Entrance Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Entry By Unauthorized Personnel, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.