Entrance Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1242-NP_10X7

  • Mfr # U6-1242-NP_10X7

  • Zoro # G4720110


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Warning
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1242-NP_10X7
Zoro #
G4720110
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Entrance Sign
Header
Warning
Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Header Background Color
Orange
Sign Legend
This Door Is Not For Pedestrian Traffic Please Use Main Door
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Header
Warning
ANSI 969 Compliant
No
Sign Header Text Color
Black
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Product Type
Security Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Is Not For Pedestrian Traffic Please Use Main Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products