Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U5-1221-NP_10X7

  • Zoro # G4721197


product price: $6.79
/ea

Key Features

Sign Material
Plastic
Legend
Notice Fire Door Keep Closed
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1221-NP_10X7
Zoro #
G4721197
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
Notice Fire Door Keep Closed
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
Notice
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Legend Color
Black
Sign Legend Background Color
White
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header
Notice
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Chemical Resistant
No
Sign Legend
Fire Door Keep Closed
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.