Notice, Keep This Doorway Free Of Obstructions So Fire Doors Can Close, 10 in W x 7 in H

  • Mfr # LCU5-0274-RD_10X7

  • Zoro # G8863060


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Sign Material
Reflective Sheeting
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0274-RD_10X7
Zoro #
G8863060
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Entrance Sign
Sign Material
Reflective Sheeting
Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Blue
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Legend
Keep This Doorway Free Of Obstructions So Fire Doors Can Close
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header
Notice
Abrasion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Product Type
Door Instruction Notice Reflective Label

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Doorway Free Of Obstructions So Fire Doors Can Close, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products