Shop LYLE

Entrance Sign, 7" x 10", Vinyl, Reflective Sheeting, 10 in W, 7 in H, Do Not Enter, Yellow

  • Mfr # U4-1172-RD_10X7

  • Zoro # G2279037


product price:  $7.69
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1172-RD_10X7
Zoro #
G2279037
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign,7" x 10",Vinyl
Header
Caution
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
Header Legend Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Language
English
Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Caution
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend
Do Not Enter
Mirror Print
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Entrance Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.