Shop LYLE

Entrance Sign, Plastic, 10 in W, 7 in H, Notice This Fire Door Must Remain Closed At All Times

  • Mfr # U5-1557-NP_10X7

  • Zoro # G4722807


product price:  $5.35
/ea

Key Features

Sign Material
Plastic
Legend
Notice This Fire Door Must Remain Closed At All Times
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1557-NP_10X7
Zoro #
G4722807
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
Notice This Fire Door Must Remain Closed At All Times
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Material Properties
Flexible
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend
This Fire Door Must Remain Closed At All Times
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header
Notice
Mirror Print
No
Product Type
Notice Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Fire Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.