Exit Closed Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal , T1-1904-HI_18x12

  • Mfr # T1-1904-HI_18x12

  • Zoro # G5199947


product price:  $16.79
/ea

Key Features

Header
No Header
Legend
Exit Closed
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1904-HI_18x12
Zoro #
G5199947
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Exit Closed Sign For Parking Lots
Header
No Header
Legend
Exit Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Sign Legend Color
White
ANSI Compliant
No
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Includes Cross-Braces
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Properties
Rigid
Sign Legend
Exit Closed
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
9 in
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Holes on 1 in. Centers
Yes
State Specific Sign
No
Material Properties
Roll Up

Description

Exit Closed Sign For Parking Lots, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products