Exit & Entrance Caution Reflective Label, 10 in H, 14 in W, English, LCU3-0125-RD_14x10

  • Mfr # LCU3-0125-RD_14x10

  • Zoro # G4833556


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Do Not Enter
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0125-RD_14x10
Zoro #
G4833556
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Caution Reflective Label
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
Do Not Enter
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header
Caution
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Exit & Entrance Caution Reflective Label

Description

Exit & Entrance Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.