Exit & Entrance Caution Reflective Label, 10 in H, 14 in W, English, LCU3-0215-RD_14x10

  • Mfr # LCU3-0215-RD_14x10

  • Zoro # G4828218


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Do Not Enter
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0215-RD_14x10
Zoro #
G4828218
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Caution Reflective Label
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend
Do Not Enter
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Exit & Entrance Caution Reflective Label

Description

Exit & Entrance Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.