Exit & Entrance Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0215-RD_5x3.5

  • Mfr # LCU3-0215-RD_5x3.5

  • Zoro # G4828190


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Do Not Enter
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0215-RD_5x3.5
Zoro #
G4828190
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Caution Reflective Label
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header
Caution
Corrosion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Enter
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Exit & Entrance Caution Reflective Label

Description

Exit & Entrance Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.