Exit & Entrance Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0088-RD_7x5

  • Mfr # LCU3-0088-RD_7x5

  • Zoro # G4835769


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Do Not Enter
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0088-RD_7x5
Zoro #
G4835769
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Caution Reflective Label
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Write on Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
Do Not Enter.
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Exit & Entrance Caution Reflective Label

Description

Exit & Entrance Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.