Exit & Entrance Caution Reflective Label, 7 in H, 10 in W, English, LCU3-0088-RD_10x7

  • Mfr # LCU3-0088-RD_10x7

  • Zoro # G4835796


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0088-RD_10x7
Zoro #
G4835796
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Caution Reflective Label
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Write on Surface
No
State Specific Sign
No
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Text Color
Black
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Legend
Do Not Enter.
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Exit & Entrance Caution Reflective Label

Description

Exit & Entrance Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.