Zoro Homepage

Exit & Entrance Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0007-ND_7X5

  • Zoro # G9471047


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Warning
Legend
Do Not Enter
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0007-ND_7X5
Zoro #
G9471047
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Warning Label
Header
Warning
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Header
Warning
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Orange, Yellow
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend
Do Not Enter.
Write on Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Exit & Entrance Warning Label

Description

Exit & Entrance Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.