Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit & Entrance Warning Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0007-RD_5X3.5

  • Zoro # G9471080


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Warning
Legend
Do Not Enter
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0007-RD_5X3.5
Zoro #
G9471080
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Warning Reflective Label
Header
Warning
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Metal Detectable
No
Adhesive Style
Permanent
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange, Yellow
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend
Do Not Enter.
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Exit & Entrance Warning Reflective Label

Description

Exit & Entrance Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.