Zoro Homepage

Exit & Entrance Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0007-RD_10X7

  • Zoro # G9471038


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Warning
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0007-RD_10X7
Zoro #
G9471038
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit & Entrance Warning Reflective Label
Header
Warning
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Orange, Yellow
Sign Legend
Do Not Enter.
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Exit & Entrance Warning Reflective Label

Description

Exit & Entrance Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.