Shop LYLE
See all product information
Create Account
Exit (Right 180ft Loop) 25 MPH, 24x48, High Intensity Prismatic, Yellow
Mfr # G-14409-HI_24x48
Zoro # G522960957
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Legend
Exit (Right 180' Loop) 25 MPH
Width
24 in
Height
48 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-14409-HI_24x48
- Zoro #
- G522960957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 48 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Details
- Legend
- Exit (Right 180' Loop) 25 MPH
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Yellow
- MUTCD Code
- W13-9R-R